Shop All Spiral Tube Brushes
Weiler
3/16" Hand Tube Brush, .005" Steel Wire Fill, 1-1/2" Brush Length
Mfr # 21091
Zoro # G500711694
product price: $5.19
/ea
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Wire Dia. 0.005 in
- Fill Material Steel
- Width 0.19 in
- Application Facility Maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 21091
- Zoro # G500711694
- UPC # 12382210915
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 7 in |
Wire Dia. | 0.005 in |
Width | 0.19 in |
Height | 0.19 in |
Details
Fill Material | Steel |
Application | Facility Maintenance |
Description
Ideal for hand use. Straight wire fill allows for easy manual insertion into inside diameter. Loop handle. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" No Hole Fine (220-240 Grit Finish) Hook & Loop Sanding Pad (P-105559)
- MIRKA Grip Disc, 5", P120, PK50 (23-612-120)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 80G (08834183493)
- 3M 3M„¢ Scotch-Brite„¢ Radial Bristle Brush, 6" x 1/2" x 1" Ceramic 50 Grit (7100138347)
- WEILER 3/16" Hand Tube Brush, .003" Brass Wire Fill, 1-1/2" Brush Length (21221)
- WEILER 3/4" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21111)
- WEILER Single Spiral Brush, Manual, 0.375"dia. (91057)
- WEILER 1" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21115)
- WEILER 5/8" Power Tube Brush .005" Steel Wire Fill 1" Brush Length (21075V)
- WEILER Single Spiral Tube Brush, Power, 0.75"dia. (91015)
- WEILER 1-1/4" Nylon Tube Brush (44114)
- Weiler Spiral Tube Brushes