Shop All Spiral Tube Brushes
Weiler
3/16" Hand Tube Brush, .003" Wire Fill, 1-1/2" Brush Length
Mfr # 21098
Zoro # G400711909
product price: $5.59
/ea
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Wire Dia. 0.003 in
- Fill Material Stainless Steel
- Application Facility Maintenance
- Width 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 21098
- Zoro # G400711909
- UPC # 12382210984
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 7 in |
Wire Dia. | 0.003 in |
Width | 0.19 in |
Height | 0.19 in |
Details
Fill Material | Stainless Steel |
Application | Facility Maintenance |
Description
Ideal for hand use. Straight wire fill allows for easy manual insertion into inside diameter. Loop handle. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Coated Abrasives, 3in. X 1in. X 1/4in. HP 240G FLAP WHEEL (DAFE1H2410)
- FINISH 1ST PSA Sanding Disc, 1000 Grit, Gray, PK50 (11012035)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 60 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (78072727925)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-FSx50)
- WEILER 1-1/4" Nylox Power Tube Brush, .022/320SC Fill, 2-1/2" Brush Length (21306)
- WEILER 3/16" Hand Tube Brush, .003" Steel Wire Fill, 1-1/2" Brush Length (21090)
- WEILER Double Spiral Tube Brush, Power, 0.75"dia. (91026)
- WEILER 2" Nylox Power Tube Brush, .040/80SC Fill, 2-1/2" Brush Length (21345)
- WEILER 1-1/8" Power Tube Brush, .008" Wire Fill, 1" Brush Length (21088)
- WEILER 9/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21143)
- WESTWARD Single Spiral Tube Brush, 1-1/2" Dia, PK10 (88425)
- Weiler Spiral Tube Brushes