Shop All Squeegees
Weiler
30" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade
Mfr # 45534
Zoro # G600711938
product price: $40.15
/ea
Sold in multiples of 6 for $240.90
$240.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 4.9 in
- Application Facility Maintenance
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 4.9 in |
Length | 30 in |
Details
Application | Facility Maintenance |
Description
Heavy duty construction. Iron handle socket. Designed for high durability. Black rubber blade for rough, heavy use. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL200S)
- MASTER PLUNGER Funnel Nose Plunger, Rubber, 4" Cup dia. (MP1600)
- GOO GONE Spray Gel Cleaner, Citrus Scent, 12 oz Spray Bottle (2096EA)
- PROCTER & GAMBLE 75ml Gain Air Freshner (93331)
- WEILER 12" Window Squeegee, Metal Frame, Soft Rubber Blade (45500)
- WEILER 36" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade (75202)
- WEILER Weiler 804-45511 Sq-36-Fc 36 Inch Curved Floor Squegee W-O Handle (804-45511)
- WEILER 30" Floor Squeegee, Curved, Metal Frame, Heavy-Duty Rubber Blade (45535)
- WEILER 24" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade (45507)
- WEILER 18" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade (45506)
- TOUGH GUY Floor Squeegee, Curved Blade, 36 in, Neoprene, Black (1ZBZ2)
- Weiler Squeegees