Shop All Squeegees
Weiler
30" Floor Squeegee, Curved, Metal Frame, Heavy-Duty Rubber Blade
Mfr # 45535
Zoro # G800711974
product price: $44.15
/ea
Sold in multiples of 6 for $264.90
$264.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6.4 in
- Application Facility Maintenance
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 6.4 in |
Length | 30 in |
Details
Application | Facility Maintenance |
Description
Cast iron handle socket. Black rubber blade for rough and heavy use. Designed for high durability. For use with 44020 and 44624 handles and braces. Heavy-Duty Construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS HANDLE, 64in JANIT SCREW Wide-opening plastic head with roller adjustment knob. (94)
- RBL PRODUCTS SUPER SPONGE - EA (RB526)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Lilac Scent Air Freshener Spray 8 oz Liquid (11212)
- KLEAN-STRIP Klean Strip Methyl Ethyl Ketone Brush Cleaner 1 gal (GKBC120)
- WEILER 36" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade (75202)
- WEILER 36" Floor Squeegee, Curved, Metal Frame, Heavy-Duty Rubber Blade (45511)
- WEILER 18" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade (45506)
- WEILER 12" Window Squeegee, Metal Frame, Soft Rubber Blade (45500)
- WEILER 24" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade (45507)
- WEILER Weiler 804-45511 Sq-36-Fc 36 Inch Curved Floor Squegee W-O Handle (804-45511)
- UNGER AquaDozer Curved Floor Squeegee, 36" (UNG FP90C)
- Weiler Squeegees