Shop All Flap Wheels
Weiler
3" x 2" Non-Woven Stem-Mounted Interleaf Flap Wheel, 120AO, 1/4" Stem
Mfr # 54509
Zoro # G500942203
product price: $22.79
/ea
Sold in multiples of 10 for $227.90
$227.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Width 3 in
- Max RPM 8600
- Application Manufacturing
- Face Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 54509
- Zoro # G500942203
- UPC # 12382545093
- Country of Origin United States
- Category Flap Wheels
Dimensions
Width | 3 in |
Face Width | 2 in |
Height | 3.4 in |
Length | 3 in |
Details
Grit | 120 |
Max RPM | 8600 |
Application | Manufacturing |
Description
Ideal for producing satin or decorative finishes on irregular or contoured surfaces. Combination of non-woven and coated abrasive materials. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAZ USA 3"CrimpedWireCupBrush, w/ProtectiveGuard, .012"Steel, 5/8"-11&M14x2.0 (73900)
- VSM Abrasive Belt, 100 Grt, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 100 Grit, Fine, Ceramic, XK870X, Red (284509)
- FLEX-HONE TOOL BC7812 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC7812)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66254461174)
- WEILER 1"x1"x60AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30720V)
- WEILER 1" x 1" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30721)
- WEILER 3/4" x 3/4" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30715)
- WEILER 3" x 1" x 40AO Wolverine Coated Abrasive Flap Wheels, 1/4" Stem (30729)
- WEILER 1" x 1" x 120AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30722)
- WEILER 2"x1"x60AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30723V)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4-20 Shank, 80G (12346)
- Weiler Flap Wheels