Shop All Cut-Off Wheels
Weiler
3" x 1/8" WOLVERINE Type 1 Cut-Off Wheel, A36S, 1/4" A.H.
Mfr # 56060
Zoro # G500942364
Sold in multiples of 50 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Thickness 1/8 in
- Width 3 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 56060
- Zoro # G500942364
- UPC # 12382560607
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Width | 3 in |
Overall Length | 3 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Thickness | 1/8 in |
Max. RPM | 25000 |
Application | Cutting; Fabrication |
Color | Black |
Compatible Tool | Die Grinder |
Material Application | Steel |
Hardness | S |
Performance Level | Value |
Description
Weiler Wolverine 3 inch type 1 cutting wheels deliver a fast cut rate and consistent performance at a good value when cutting steel and other metals. The flat profile allows for deep cuts and 1/8" thickness is ideal for notching with a die grinder. The 1/4" open arbor offers a cost-effective mounting option when using adapting nuts.
Wolverine is an aggressive, get it done product line for everyday general purpose use. Aggressive cutting and grinding wheels that will get the job done fast. Excellent value for the professional that needs a tough, aggressive wheel. Dual reinforcement provides added strength for aggressive cutting. Thin cutting wheels deliver accurate, clean cuts. Open arbor offers a cost-effective mounting option when using adapting nuts.
Wolverine is an aggressive, get it done product line for everyday general purpose use. Aggressive cutting and grinding wheels that will get the job done fast. Excellent value for the professional that needs a tough, aggressive wheel. Dual reinforcement provides added strength for aggressive cutting. Thin cutting wheels deliver accurate, clean cuts. Open arbor offers a cost-effective mounting option when using adapting nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64020482)
- MAKITA SANDING BELT 1-1/8X21 8OGR (MP742303-3)
- NORTON ABRASIVES Sharpening File, Sq, Ark, White, Ultra Fine (61463686600)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, VFN (66261055200)
- WEILER CW, 3" x 1/8" x 3/8", A36TWB (56076)
- WEILER 2" x .035" TIGER AO Type 1 Cutting Wheel, A60T, 3/8" A.H. (57010)
- WEILER CW, 4-1/2" x 1/16" x 7/8", A60TWB (56103)
- WEILER 4-1/2" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 7/8 A.H. (58305)
- WEILER 4-1/2 x .045 TIGER ALUMINUM Type 27 Cutting Wheel ALU60S 5/8-11 Nut (58206)
- WEILER 6" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58202)
- NORTON ABRASIVES CutOff Wheel, Gemini, 3"x.125"x3/8" (66243510651)
- Weiler Cut-Off Wheels