Shop All Unitized Wheels
Weiler
3" x 1/2" Non-Woven Unitized Wheel, Series 8, AO -Medium, 1/4"
Mfr # 55542
Zoro # G100712312
product price: $16.85
/ea
Sold in multiples of 10 for $168.50
$168.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Width 1/2 in
- Grade Medium
- Max. RPM 18000
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 55542
- Zoro # G100712312
- UPC # 12382555429
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/2 in |
Details
Grade | Medium |
Max. RPM | 18000 |
Color | Tan |
Grit | 100 to 150 |
Application | Manufacturing |
Description
Ideal for use in a broad range of surface conditioning applications from cleaning and finishing to deburring and light blending. Resist loading and perform consistently as new, fresh abrasive grains are exposed. Can be used in wet and dry applications. Designed for use on die grinders. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 76316 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 40 Grit (76316)
- PFERD A11 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (31061)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/4" Mounting Hole (7000120857)
- 3M Stikit Sanding Block 45204, 3 1/4 in, 6/pk (45204)
- WEILER 3" x 1/4" Non-Woven Unitized Wheel, Series 8, AO -Medium, 1/4" (55541)
- WEILER Mandrel for 2"-3" Unitized Wheels 1/4" Stem (7761)
- WEILER 3" x 1/4" Non-Woven Unitized Wheel, Series 6, AO -Fine, 1/4" (54492)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UD (7100109111)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1in.W, 2in.dia. (7100053417)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx7/8inx3 in 8S F (XL-WL)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099249)
- Weiler Unitized Wheels