Shop All Flap Wheels
Weiler
3" x 1" x 120AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem
Mfr # 30728
Zoro # G200942602
product price: $3.89
/ea
Sold in multiples of 10 for $38.90
$38.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Width 2.85 in
- Abrasive Material Aluminum Oxide
- Max RPM 23000
- For Use With Die Grinder; Right Angle Die Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 30728
- Zoro # G200942602
- UPC # 12382307288
- Country of Origin United States
- Category Flap Wheels
Dimensions
Width | 2.85 in |
Length | 2.8 in |
Height | 2.35 in |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Max RPM | 23000 |
For Use With | Die Grinder; Right Angle Die Grinder |
Color | Red |
Application | Grinding; Fabrication; Tube ID Cleaning, Thread Cleaning and Deburring |
Material Application | Steel |
Performance Level | Value |
Description
Weiler Wolverine aluminum oxide 3 inch coated abrasive flap wheels provide fast cutting at a value price on steel and other metals. The 1/4 inch stem allows for easy mounting on a die grinder or right angle die grinder. The flap wheel can be dressed to conform to an application part. A solid hub construction increases balance and reduced vibration in applications such as tube ID cleaning, thread cleaning and deburring. Provide Fast Cutting At a Value Price. Can be dressed to conform to application part. A solid hub construction increases balance and reduced vibration. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Alu, Reg, 60G (43104)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96106)
- SHAVIV Deburring Replacement Blade, B 12 (151-29016)
- BRUSH RESEARCH MANUFACTURING 84N500 84 Series Tube Brush-For Thru Holes. .500" Dia., .012 Nylon, 2.5" Brush Part, 10" OAL, Ring Handle (84N500)
- WEILER 3" x 1" x 40AO Wolverine Coated Abrasive Flap Wheels, 1/4" Stem (30729)
- WEILER 1" x 1" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30720)
- WEILER 1" x 1" x 120AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30722)
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4"-20 Threaded Stem, 60AO (52611)
- WEILER 1" x1"x80AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30721V)
- WEILER 3"x1" x60AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30726V)
- PFERD 3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit (45072)
- Weiler Flap Wheels