Shop All Cut-Off Wheels
Weiler
3" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 1/4" A.H.
Mfr # 58012
Zoro # G600942295
product price: $2.15
/ea
Sold in multiples of 100 for $215.00
$215.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Zirconia Alumina
- Thickness 0.035 in
- Max. RPM 25000
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 58012
- Zoro # G600942295
- UPC # 12382580124
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Overall Length | 3 in |
Width | 3 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Zirconia Alumina |
Thickness | 0.035 in |
Max. RPM | 25000 |
Application | Cutting; Fabrication |
Color | Black |
Material Application | Steel; Stainless Steel |
Performance Level | High-Performance |
Compatible Tool | Die Grinder; Right Angle Die Grinder |
Hardness | T |
Description
Tiger Zirc 3 inch type 1 cutting wheels cut faster and last longer so you get proven productivity at an exceptional total cost. The self-sharpening zirconia alumina grains retain a high cut rate throughout the life of the wheel while a hard bond delivers long wheel life for heavy duty applications. The flat type 1 profile allows for deep cuts commonly required when cutting metal. The .035" wheel thickness is ideal for cutting tubes, bar stock, and large cross-sections with a die grinder. The 1/4" open arbor offers a cost-effective mounting option when using adapting nuts.
These wheels are designed for hardcore Metal Fabrication professionals who need a high performance solution when cutting steel, structural steel, and iron. Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel. Long wheel life on heavy duty applications. Dual reinforcement provides added strength for aggressive cutting. Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation. Thin cutting wheels deliver accurate, clean cuts.
These wheels are designed for hardcore Metal Fabrication professionals who need a high performance solution when cutting steel, structural steel, and iron. Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel. Long wheel life on heavy duty applications. Dual reinforcement provides added strength for aggressive cutting. Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation. Thin cutting wheels deliver accurate, clean cuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3x7 Welders Toothbrush - Stainless Wire, Polypro Block (85060)
- NORTON ABRASIVES Flap Wheel, Non-Woven, AO, 2x1x1/4 Shnk, MED (66261051716)
- PFERD 2-3/4" PSF Knot Cup Brush - .014 CS Wire, 5/8-11 Thread (ext.) (764237)
- FLEX-HONE TOOL BC45M24 FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 240 Grit, Silicon Carbide (SC) (BC45M24)
- WEILER 2" x 1/16" Wolverine Type 1 Cut-Off Wheel, A36T, 3/8" A.H. (56129)
- WEILER 2" x .035" TIGER AO Type 1 Cutting Wheel, A60T, 3/8" A.H. (57010)
- WEILER 3" x 1/16" TIGER AO Type 1 Cutting Wheel, A36T, 1/4" A.H. (57066)
- WEILER 5" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 5/8-11 Nut (58308)
- WEILER 14" x 3/32" T1 Large Cutting Wheel, A36R, 1" A.H., Fast Bur Reduce Cut (56247)
- WEILER CW, 2" x 0.035" x 1/4", A60TWB (56013)
- NORTON CO Wheel Grind Coarse 6In Alox (07660788245)
- Weiler Cut-Off Wheels