Shop All Cut-Off Wheels
Weiler
3" x .035" TIGER AO Type 1 Cutting Wheel, A60T, 1/4" A.H.
Mfr # 57065
Zoro # G100942474
Sold in multiples of 100 for $169.00
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Thickness 0.035 in
- Overall Length 3 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 57065
- Zoro # G100942474
- UPC # 12382570651
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Overall Length | 3 in |
Width | 3 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Thickness | 0.035 in |
Color | Black |
Max. RPM | 25000 |
Application | Cutting; Fabrication |
Material Application | Steel; Stainless Steel |
Compatible Tool | Die Grinder |
Hardness | T |
Description
Dual reinforcement for long life cutting applications. Thin cutting wheels deliver accurate, clean cuts. Used with die grinder and right angle air die grinder. . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 5" x 7/8" Coated Fiber Disc 60 Grit PK50 (86014)
- ARC ABRASIVES Flap Wheel, Interleaf, AO, 2 in., 120 Grit (54123)
- DEDECO SUNBURST 6'' X 1/2'' TA YELLOW 80 GRIT (A/O) 1/UNIT (1892)
- CENTURY DRILL & TOOL Crimped Drill End Brush, 1 in., Coarse (76201)
- WEILER 2" x .035" TIGER AO Type 1 Cutting Wheel, A60T, 3/8" A.H. (57010)
- WEILER 4-1/2 x .045 TIGER ALUMINUM Type 27 Cutting Wheel ALU60S 5/8-11 Nut (58206)
- WEILER 5" x 1mm TIGER ZIRC ULTRACUT Type 1, Z60T, 7/8" A.H. (58006)
- WEILER 5" x .045" TIGER ALUMINUM Type 27 Cutting Wheel ALU60S 7/8 A.H. (58207)
- WEILER 3" x 1/4" TIGER AO Type 1 Snagging Wheel, A24T, 1/4" A.H. (57069)
- WEILER 4.5 x .045 x 875 in. Wolverine Type 1 Thin Cutting Wheel, A60T (WE389536)
- SHARK INDUSTRIES 3" x 1/16" x 3/8" Cut-off Wheels 46 Grit - 50 Pk (24-50)
- Weiler Cut-Off Wheels