Shop All Wire Wheel Brushes
Weiler
3" Wire Wheel, .014" Steel Fill, 1/4" Stem
Mfr # 17917
Zoro # G700711845
Sold in multiples of 10 for $127.90
$127.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 17917
- Zoro # G700711845
- UPC # 12382179175
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 3" Stem-Mounted Concave Crimped Wire Wheel provides a flexible brushing action for addressing corners and hard-to-reach areas on steel. The permanently-attached 1/4 in stem are intended for use on CNC,/Milling/Automatic Machines, Die Grinders, Drills, Drill Presses, Right Angle Die Grinders and Straight Grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire Saucer-shaped radial wheels permanently mounted on a 1/4" stem to provide flexible brushing action for addressing corners and hard-to-reach areas. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2-3/4" Circular Flared Crimped Wire End Brush, .020" Steel Fill (10040)
- STANDARD ABRASIVES A/O Straight Cartridge Roll, 1/4", PK100 (708617)
- SUPERIOR PADS AND ABRASIVES Bristle Disc, Grade 50, Diameter 2 Inch - Green Color (BD2050)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-060048008)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (90117)
- WEILER 6" Bench Grinder Wheel Wide Face .014" Steel Fill 5/8"-1/2" Arbor Hole (6645)
- WEILER Wolverine 4" Knot Wire Wheel, .014", 5/8"-11 UNC Nut, Steel Wire (36212)
- WEILER Encapsulated Wire Wheel Wire Brush, Arbor (90110)
- WEILER 6" Narrow Face Wheel, .005" Brass Fill, 5/8"-1/2" Arbor Hole (1415)
- WEILER 3" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 1/2"-3/8" (8004)
- WEILER 2" Polyflex Encapsulated Wire Wheel, .0118" Steel Fill, 1/4" Stem (35305)
- Weiler Wire Wheel Brushes