Shop All Wire Wheel Brushes
Weiler
3" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem
Mfr # 17937
Zoro # G300711818
product price: $19.95
/ea
Sold in multiples of 10 for $199.50
$199.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Fill Material Stainless Steel
- Face Width 1/2 in
- Trim Length 15/16 in
- Wire Dia. 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17937
- Zoro # G300711818
- UPC # 12382179373
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Face Width | 1/2 in |
Trim Length | 15/16 in |
Wire Dia. | 0.014 in |
Overall Length | 2-3/4 in |
Width | 2.85 in |
Height | 1.95 in |
Details
Max. RPM | 20000 |
Fill Material | Stainless Steel |
Application | Manufacturing |
Material Application | Stainless Steel |
Description
Weiler 3" Stem-Mounted Concave Crimped Wire Wheel provides a flexible brushing action for addressing corners and hard-to-reach areas on stainless steel. The permanently-attached 1/4 in stem are intended for use on CNC,/Milling/Automatic Machines, Die Grinders, Drills, Drill Presses, Right Angle Die Grinders and Straight Grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire Saucer-shaped radial wheels permanently mounted on a 1/4" stem to provide flexible brushing action for addressing corners and hard-to-reach areas. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 8" Wire Brush Wheel (W82)
- ZORO SELECT Cup Brush, Wire 0.012" dia., Carbon Steel (66254443307)
- DIAMOND VANTAGE Grinding Wheel, 4-1/2In, 24, Depressed Ctr (DXA2920P45H)
- NORTON ABRASIVES Grinding Wheel, 14 in. Dia, AO, 24 G, Brown (66253319976)
- WEILER Wire Wheel Wire Brush, Arbor, 2", 3/8" W (90113)
- WEILER WIRE WHEEL 4""XCOARSE MED (36055)
- WEILER 6" Medium Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole (6080)
- WEILER Root Pas Wire Brush, Arbor, 4-1/2", 0.020 " (94752)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (93450)
- WEILER Wire Wheel Wire Brush, Arbor, 4", 1/2" W (97594)
- WEILER 3" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 1/2"-3/8" (8004)
- Weiler Wire Wheel Brushes