Shop All Wire Wheel Brushes
Weiler
3" Wire Wheel, .0118" Steel Fill, 1/4" Stem
Mfr # 17622
Zoro # G200712397
product price: $26.29
/ea
Sold in multiples of 10 for $262.90
$262.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17622
- Zoro # G200712397
- UPC # 12382176228
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 3" Wide Face Stem-Mounted Crimped Wire Wheel provides a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on Steel. The permanently-attached 1/4 in stem are intended for use on CNC,/Milling/Automatic Machines, Die Grinders, Drills, Drill Presses, Right Angle Die Grinders and Straight Grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sanding Belt, 4" W, 24" L, 50 Grit (DCB424050S02G)
- CS UNITEC Zirconium Disc, 120 Grit, 6 in dia (80919)
- CONTINENTAL ABRASIVES SF-5 Double Cut Arch Ball Nose Tungsten Carbide Burr (CB-SF5D)
- NOBLES/TENNANT PAD HOLDER - CENTER-LOK 3 - SNAP ON TAN (370095)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94010)
- WEILER Root Pass Wire Brush, Threaded Arbor, 6-7/8" (94751)
- WEILER Filler Pass Wire Brush, Threaded Arbor, 6" (94756)
- WEILER 1-1/2" Wire Wheel, .006" Steel Fill, 1/4" Stem (17602)
- WEILER Burr-Rx 3" Narrow Face Wheel, .026/120CG Crimped Fill, 5/8"-1/2" (31240)
- WEILER 4" Narrow Face Nylox Wheel, .035/180SC Crimped Fill, 1/2"-3/8" (31114)
- WEILER 12" Wide Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole (3220)
- Weiler Wire Wheel Brushes