Shop All Wire Wheel Brushes
Weiler
3" Wire Wheel, .0118" Steel Fill, 1/4" Stem
Mfr # 17616
Zoro # G500712400
product price: $13.25
/ea
Sold in multiples of 10 for $132.50
$132.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17616
- Zoro # G500712400
- UPC # 12382176167
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 3" Narrow Face Stem-Mounted Crimped Wire Wheel provides a flexible brushing action for cleaning and deburring applications on Steel; Armored Steel; Cast Iron; Ductile Iron and Tool Steel. The permanently-attached 1/4 in stem are intended for use on CNC,/Milling/Automatic Machines, Die Grinders, Drills, Drill Presses, Right Angle Die Grinders and Straight Grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. Provide a Very Flexible Brushing Action. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., XCrs, AlO (62016-9)
- ARC ABRASIVES 4-1/2" x 1/16" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A46T (945167803W)
- WALTER SURFACE TECHNOLOGIES Turbo Finish Disc, T27s 5"x5/8-11" (15I501)
- COBRA CARBIDE Carbide Burr, Double Cut Shape J, SJ-42, 1/8 (11115)
- WEILER Burr-Rx 6" Narrow Face Wheel, .035/80CG Crimped Fill, 5/8"-1/2" (31136)
- WEILER 1-1/2" Wire Wheel, .008" Steel Fill, 1/4" Stem (17603)
- WEILER 3" Dia Nylon Wheel Brush, .016" Crimped Black Nylon Fill, 1/2" (17263)
- WEILER 10" Crimped Filament Nylox Wheel, .040/80SC Fill, 2" Arbor Hole (83350)
- WEILER Cable Twist Knot Wheel (36055)
- WEILER Crimped Bench Wire Wheel (06020)
- WEILER 2" Dia Nylon Wheel Brush, .014" Crimped Black Nylon Fill, 1/2" (17233)
- Weiler Wire Wheel Brushes