Shop All Wire Wheel Brushes
Weiler
3" Wire Wheel, .008" Steel Fill, 1/4" Stem
Mfr # 17915
Zoro # G800711844
product price: $15.55
/ea
Sold in multiples of 10 for $155.50
$155.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17915
- Zoro # G800711844
- UPC # 12382179151
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 3" Stem-Mounted Concave Crimped Wire Wheel provides a flexible brushing action for addressing corners and hard-to-reach areas on steel. The permanently-attached 1/4 in stem are intended for use on CNC,/Milling/Automatic Machines, Die Grinders, Drills, Drill Presses, Right Angle Die Grinders and Straight Grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire Saucer-shaped radial wheels permanently mounted on a 1/4" stem to provide flexible brushing action for addressing corners and hard-to-reach areas. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Small Diameter Crimped Wire Wheel .008" Steel Fill 1/2" Arbor Hole (15543)
- CONTINENTAL ABRASIVES SB-5 Double Cut Cylindrical With End Cut Tungsten Carbide Burr (CB-SB5D)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 8 in., VF, AlO, PK20 (7100067789)
- ARC ABRASIVES Qlok-R Za/Y 2In 120 (31724)
- WEILER Crimped Bench Wire Wheel (06020)
- WEILER 6" Crimped Filament Nylox Wheel .022/120SC Fill 2" Arbor Hole (83011)
- WEILER 2-1/2" Wire Radial Wheel, .0118" Steel Fill, 1/4" Stem (17961)
- WEILER Mini Roughneck 4" Wire Wheel, .020" Fill, 3/8"-24 UNF Nut (13135)
- WEILER 3" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17618)
- WEILER 3" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 1/2"-3/8" (8004)
- TENNANT Rotary Brush, 14 in Dia, Gray (1220239)
- Weiler Wire Wheel Brushes