Shop All Wire Wheel Brushes
Weiler
3" Wire Wheel, .008" Steel Fill, 1/4" Stem
Mfr # 17621
Zoro # G100712374
product price: $26.25
/ea
Sold in multiples of 10 for $262.50
$262.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Trim Length 15/16 in
- Face Width 1 in
- Application Manufacturing
- Wire Dia. 0.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17621
- Zoro # G100712374
- UPC # 12382176211
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 15/16 in |
Face Width | 1 in |
Wire Dia. | 0.008 in |
Overall Length | 2.95 in |
Width | 3 in |
Height | 2.05 in |
Details
Max. RPM | 20000 |
Application | Manufacturing |
Fill Material | Steel |
Material Application | Steel |
Description
Weiler 3" Wide Face Stem-Mounted Crimped Wire Wheel provides a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on Steel. The permanently-attached 1/4 in stem are intended for use on CNC,/Milling/Automatic Machines, Die Grinders, Drills, Drill Presses, Right Angle Die Grinders and Straight Grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 5D (11-53905Z1)
- MILWAUKEE TOOL 400 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5400)
- ECONOLINE Siphon Feed Air Jet (201383)
- NORTON ABRASIVES Wire Wheel Brush, 4"x0.020"x5/8-11 (66254443341)
- WEILER 3" Wire Radial Wheel, .0118" Steel Fill, 1/4" Stem (17965)
- WEILER Knot Wire Bevel Wire Brush, Threaded Arbor (94033)
- WEILER 1" Miniature Wire Wheel, .005" Stainless Steel Fill, 1/8" Stem (26017)
- WEILER Roughneck Jr. 6" Brush, .020" Wire Fill, 5/8"-11 UNC (8786)
- WEILER 10" Medium Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole (6160)
- WEILER 10" Standard Twist Knot Wire Wheel, .014" Steel Fill, 1-1/4" (8179)
- WEILER 2" Wire Wheel, .0118" Steel Fill, 1/4" Stem (17610)
- Weiler Wire Wheel Brushes