Shop All Wire Wheel Brushes
Weiler
3" Standard Twist Knot Wire Wheel, .014" Steel Fill, 1/2"-3/8"
Mfr # 8014
Zoro # G900711959
Sold in multiples of 10 for $187.50
$187.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 25000
- Works With Bench/Pedestal Grinder; Die Grinder; Right Angle Die Grinder; Straight Grinder
- Application Cleaning; Deburring; Facility Maintenance; Manufacturing; Fabrication; Multi-Pass
- Overall Length 3 in
- Trim Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 8014
- Zoro # G900711959
- UPC # 12382080143
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 3 in |
Trim Length | 5/8 in |
Face Width | 3/8 in |
Wire Dia. | 0.014 in |
Width | 3 in |
Height | 0.6 in |
Details
Max. RPM | 25000 |
Works With | Bench/Pedestal Grinder; Die Grinder; Right Angle Die Grinder; Straight Grinder |
Application | Cleaning; Deburring; Facility Maintenance; Manufacturing; Fabrication; Multi-Pass |
Fill Material | Steel |
Material Application | Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel |
Description
Weiler 3" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 1/2"-3/8" arbor hole for use on bench/pedestal grinder, die grinder, right angle die grinder and straight grinders. Provide heavy-duty brushing action with some flexibility. Ideal for demanding cleaning applications on somewhat irregular surfaces. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .020" Steel Fill (10303)
- WESTWARD Nozzle Kit, Carbide (10Z919)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 120 Grit, Medium, Ceramic, R981 SG, Red (78072718753)
- FLEX-HONE TOOL FLEX-HONE Shaft3 - With 1/2" Nipple, Fits GBDH 8"-GBD 10" Heavy Duty Woodcore FLEX-HONE (SHAFT3W12NPT)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 7" (93491)
- WEILER 3" Dia Crimped Wire Wheel, .014" Brass Fill, 1/2" Arbor Hole (29078)
- WEILER 10" Cable Twist Knot Wire Wheel .023" Steel Fill 2" Arbor Hole (94008)
- WEILER 1-1/4" Dia Crimped Wire Wheel, .008" Fill, 1/4" Arbor Hole (16521)
- WEILER Wire Wheel Wire Brush, Arbor, 2", 7/16" W (97528)
- WEILER 4" Maximum Density Shell-Mill Holder Disc Brush .055/80CG Crimped Fill (86114)
- OSBORN Wheel Brush, 4", 0002251600 (0002251600)
- Weiler Wire Wheel Brushes