Shop All Wire Wheel Brushes
Weiler
3" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 1/2"-3/8"
Mfr # 9104
Zoro # G600712263
product price: $42.19
/ea
Sold in multiples of 5 for $210.95
$210.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 9104
- Zoro # G600712263
- UPC # 12382091040
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 3" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 5/8"-1/2" arbor hole for use on bench/pedestal grinder, die grinder, right angle die grinder and straight grinders. Provide heavy duty brushing action with some flexibility. Double row of knotted wire for a wider brush face. Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. Ideal for demanding cleaning applications on somewhat irregular surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BDM806, 8" Dia. Crimped Wire Wheel Brush, .006 CS, 2" Arbor Hole, 1.500" Trim, .500" Face Width (BDM806)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 40gr (15F204)
- SUPERIOR PADS AND ABRASIVES 7-Inch Hook & Loop Back-Up Pad with 5/8"-11 UNC Female Mount Hole & Center Hole Alignment Guide (RSP35)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 40 Grit (7100104939)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93128)
- WEILER WIRE WHEEL 8""COARS NARRO (36005)
- WEILER 2" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17933)
- WEILER Wire Wheel Wire Brush, Arbor, 3", 3/8" W (97551)
- WEILER 4" Wire Wheel, .014" Steel Fill, 1/4" Stem (17923)
- WEILER Roughneck Jr. 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-11 UNC (9386)
- PFERD 6" TWIN NUT Stringer Bead Knot Whl. - .020SS Wire, 5/8-11 Thread, 56 Knots (88042)
- Weiler Wire Wheel Brushes