Shop All Wire Wheel Brushes
Weiler
3" Small Diameter Tampico Wheel Brush, 1/2" Arbor Hole
Mfr # 17453
Zoro # G200712076
product price: $9.59
/ea
Sold in multiples of 10 for $95.90
$95.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Trim Length 1 in
- Overall Length 2.95 in
- Application Manufacturing
- Fill Material Tampico
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17453
- Zoro # G200712076
- UPC # 12382174538
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 1 in |
Overall Length | 2.95 in |
Width | 2.95 in |
Height | 0.7 in |
Details
Max. RPM | 20000 |
Application | Manufacturing |
Fill Material | Tampico |
Material Application | Steel |
Description
Weiler 3" Small Diameter Tampico Wheel Brush features a durable vegetable fiber fill material that is chemical and heat resistant and also holds abrasive compounds well. Use for wet/dry cleaning and scrubbing; buffing and polishing non-ferrous and precious metals, removing burrs and blending edges with abrasive compounds. Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/2" arbor hole for use on die grinder, right angle die grinder and drills. Feature a durable vegetable fiber fill material that is chemical and heat resistant and also holds abrasive compounds well. Wet or dry cleaning and scrubbing;Buffing and polishing non-ferrous and precious metals;Removing burrs and blending edges with abrasive compounds. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (13286)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 5/8-11 Thd. - PSF STEEL - Type 27 (60014)
- 3M Disc Pad Holder, 947TH 7"X 1, PN20279 (7000118602)
- 3M Hookit Blue Disc MultiH, 36167, 5", PK200 (36167)
- WEILER 8" Maximum Density Shell-Mill Holder Disc Brush .055/80CG Crimped Fill (86143)
- WEILER Standard Twist Wire Wheel 4" Standard (13102)
- WEILER 2" Dia Crimped Wire Wheel, .006" Steel Fill, 1/2" Arbor Hole (15433)
- WEILER 4" Knot Wire Wheel Stringer Bead Twist .020" Steel 5/8"-11 UNC Nut (36218)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94010)
- WEILER 12" Standard Twist Knot Wire Wheel .014" Steel Fill 1-1/4" Arbor Hole (8209)
- WEILER 7" Maximum Density Crimped , .014" Steel Fill, 5/8"-1/2" Arbor Hole (1511)
- Weiler Wire Wheel Brushes