Shop All Wire Wheel Brushes
Weiler
3" Small Diameter Crimped Wire Wheel .008" Steel Fill 1/2" Arbor Hole
Mfr # 15543
Zoro # G3460451
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 1/2"-3/8"
- Wire Dia. 0.08"
- Bristle Type Crimped Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 15543
- Zoro # G3460451
- UPC # 012382155438
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2"-3/8" |
Wire Dia. | 0.08" |
Bristle Trim Length | 1 in |
Brush Dia. | 3" |
Abrasive Shank Size | No Shank |
Face Width | 5/8 in |
Trim Length | 1" |
Bristle Length | 1 in |
Bristle Diameter | 0.008 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Arbor Hole | 1/2" |
Fill Material | Carbon Steel |
For Use With | Air Tools, Die Grinders |
Item | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 5/8 in, Bristle Diameter 0.008 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1/2 in to 3/8 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Air Cooled Backing Pad, 5 in. (77155)
- WALTER SURFACE TECHNOLOGIES Fine, Conditioning Disc, 2" (04G204)
- MIRKA Iridium 5" Psa 120 (24-314-120)
- WEILER Single Row Cup Wire Brush, Threaded Arbor (90853)
- WEILER 3" Standard Twist Knot Wire Wheel, .014" Steel Fill, 3/8"-24 UNF Nut (13201)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 10" (96024)
- WEILER 2-1/2" Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17962)
- WEILER 4" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 5/8"-11 UNC Nut (13081)
- WEILER 2" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17933)
- WEILER Wolverine 4"Wire Wheel, Cable Twist, .020" Steel Fill, 5/8"-11 UNC (36255)
- WEILER Polyflex Encapsulated Brush 7", .014" Steel Fill, 5/8"-11 UNC (35216)
- Weiler Wire Wheel Brushes