Shop All Wire Wheel Brushes
Weiler
3" Small Dia Crimped Wire Wheel .006" SS Fill 1/2" Arbor Hole
Mfr # 16933
Zoro # G0768321
product price: $21.65
/ea
Sold in multiples of 10 for $216.50
$216.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 1/2"-3/8"
- Material Stainless Steel
- Wire Dia. 0.006"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 16933
- Zoro # G0768321
- UPC # 123821693364
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2"-3/8" |
Wire Dia. | 0.006" |
Brush Dia. | 3" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Material | Stainless Steel |
Item | 3In. Copper Center Crimped Wire Wheel |
Description
3In. Copper Center Crimped Wire Wheel, Grit Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9" x 1/8" x 7/8" Ceramic Abrasive (DWA8930)
- DYNABRADE Belt, 80G, 3/4"X18" (90254)
- UNEEDA EKASILK PLUS 1 / 2 in.Sponge 5" Medium (120-150 Grit Finish) 5 Holes Hook & Loop Sanding Pad (P-105607)
- BULLARD ABRASIVES Zirco-Ceramic Flap Disc 4-1/2x7/8, PK20 (34098)
- WEILER Standard Twist Knot Wire Wheel 4", .020" Steel Fill, 5/8"-11 UNC Nut (13120)
- WEILER 8" Narrow Face Crimped Wire Wheel, .006" Steel Fill, 5/8" Arbor Hole (1135)
- WEILER 1-1/2" Wire Wheel, .008" Steel Fill, 1/4" Stem (17603)
- WEILER 2" Wire Radial Wheel, .0118" Steel Fill, 1/4" Stem (17956)
- WEILER 8" Standard Twist Knot Wire Wheel, .023" Steel Fill, 5/8" Arbor Hole (8155)
- WEILER 6" Standard Twist Knot Wire Wheel, .023" Steel Fill, 5/8"-11 UNC Nut (8106)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839106)
- Weiler Wire Wheel Brushes