Shop All Wire Wheel Brushes
Weiler
3" Polyflex Encapsulated Wire Wheel, .0118" Steel Fill, 1/4" Stem
Mfr # 35315
Zoro # G300712433
product price: $28.65
/ea
Sold in multiples of 10 for $286.50
$286.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Overall Length 2.95 in
- Wire Dia. 0.012 in
- Trim Length 1 in
- Application Manufacturing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 35315
- Zoro # G300712433
- UPC # 12382353155
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 2.95 in |
Wire Dia. | 0.012 in |
Trim Length | 1 in |
Face Width | 1/4 in |
Height | 1.25 in |
Width | 3 in |
Details
Max. RPM | 20000 |
Application | Manufacturing |
Fill Material | Steel |
Material Application | Steel |
Description
Weiler 3" Polyflex Encapsulated Stem-Mounted Crimped Wire Wheel Brush features an encapsulation that gradually wears away to expose a consistent short trim for higher aggression, controlled brushing action and longer life. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. 1/4" stem for use on high speed die grinders. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Feature an encapsulation that gradually wears away to expose a consistent short trim for higher aggression, controlled brushing action and longer life. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 11/16x1-1/4in, 60G (61463624388)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, 3/32" Thick, 5/8"-11 Arbor Hole Size (22120)
- NORTON ABRASIVES Flap Disc, 6 In x 36 Grit, 7/8 (66623399298)
- DEDECO SUNBURST 1/2" X 1/2" BAND ASSORTMENT (A/O) 9/KIT (1840)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (90779)
- WEILER 3" Wire Radial Wheel, .0118" Steel Fill, 1/4" Stem (17965)
- WEILER Filler Pass Wire Brush, Threaded Arbor, 6" (94756)
- WEILER ROUGHNECK MAX 4" Stringer Bead Wire Wheel, .020" Fill, 5/8"-11 UNC Nut (13138)
- WEILER Wire Wheel Wire Brush, Arbor, 4", 5/8" W (97596)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94103)
- SUPERIOR STEEL 2" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM (S1861)
- Weiler Wire Wheel Brushes