Shop All Wire Wheel Brushes
Weiler
3" Narrow Face Stem-Mounted Crimped Wire Wheel .014" Steel 1/4" Stem
Mfr # 17617
Zoro # G9663026
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 20,000
- Arbor Hole Size 1/4" Shank
- Trim Length 1"
- Abrasive Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17617
- Zoro # G9663026
- UPC # 821578089248
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Trim Length | 1" |
Bristle Trim Length | 1 in |
Face Width | 1/2 in |
Shank Size | 1/4" |
Wire Dia. | 0.014" |
Brush Dia. | 3" |
Abrasive Shank Size | 1/4 in |
Bristle Diameter | 0.014 in |
Bristle Length | 1 in |
Shank Length | 1/4 in |
Details
Mounting Type | Shank |
Max. RPM | 20,000 |
Abrasive Material | Steel |
Bristle Type | Crimped Wire |
For Use With | General Purpose Cleaning |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
Fill Material | Steel |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.014 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Shank Length 1/4 in, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Qk Change Dsc Backup Pad, 3D, TS, TurnOnOff (08834161626)
- 3M Disc Sander 28329, 2 in .5 HP 12,000 RPM (28329)
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149149)
- CONTINENTAL ABRASIVES 2-1/2" x 1" x 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-212120)
- WEILER Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM (90437)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93022)
- WEILER Knot Wire Bevel Brush 4" .014" Steel Fill 5/8"-11 UNC Nut (13406)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.055" (97812)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (93030)
- WEILER Wheel Brush, Narrow Face, 3 in Brush dia, 7/16 in Face W, 1/2 to 3/8 in Arbor Hole, Crimped Filament (00274)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (96010)
- Weiler Wire Wheel Brushes