Shop All Wire End Brushes
Weiler
3-Mounted Knot W/W 0118
Mfr # 17680
Zoro # G6878935
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.15 in
- Max. RPM 25000
- Fill Material Steel
- Wire Dia. 0.012 in
- Trim Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17680
- Zoro # G6878935
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Overall Length | 3.15 in |
Wire Dia. | 0.012 in |
Trim Length | 5/8 in |
Width | 3.15 in |
Height | 1.3 in |
Face Width | 3/8 in |
Details
Max. RPM | 25000 |
Fill Material | Steel |
Application | Manufacturing |
Material Application | Steel |
Description
3--Mounted Knot W/W 0118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Metal Adapter, 5/8" for 2" Ah (0007502200)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P80 (AE-570-080)
- 3M Trizact Hookit Foam Discs, 3", P3000 Grit 15/Box (MMM2087)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Dia 120SC with Collet (34351)
- WEILER Miniature End Brush, Crimped Wire, 1/4 (91228)
- WEILER 1" Crimped Wire End Brush, .006" Steel Fill (10009)
- WEILER 1" Coated Cup Crimped Wire End Brush, .006" Steel Fill (11006)
- WEILER Crimped Wire End Wire Brush, Steel, 1" (90188)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96103)
- WEILER 3/4" Coated Cup Crimped Wire End Brush, .0104" Stainless Steel Fill (11014)
- WEILER 3/4" Crimped Wire End Brush, .006" Steel Fill (10005)
- Weiler Wire End Brushes