Shop All Wire Wheel Brushes
Weiler
3" Dia Nylon Wheel Brush, .016" Crimped Black Nylon Fill, 1/2"
Mfr # 17263
Zoro # G500712141
product price: $12.29
/ea
Sold in multiples of 10 for $122.90
$122.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17263
- Zoro # G500712141
- UPC # 12382172633
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 3" Small Diameter Nylon Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/2" arbor hole for use on die grinder, right angle die grinder and drills. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size (66252841903)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Nylon Flap Disc, 80 Grit (71-10916AP)
- CLESCO 1/2" X 2" Sanding Sleeve 50 Grit A/O, Pk6 (SS-008032-050A6)
- WEILER 2" Wire Wheel, .0118" Steel Fill, 1/4" Stem (17610)
- WEILER 4 in NARROW FACE CRIMPED WIRE WHEEL (00144)
- WEILER Utility Kit, 5 PC (97418)
- WEILER 2" Wire Wheel, .014" Steel Fill, 1/4" Stem (17907)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94260)
- WEILER FINE CRIMP WIRE WHEEL 3"" (36414)
- WEILER Wheel Brush, Narrow Face, 3 in Brush dia, 7/16 in Face W, 1/2 to 3/8 in Arbor Hole, Crimped Filament (00274)
- PFERD 7" PSF Stringer Bead Knot Wheel - .020 CS Wire, 5/8-11 Thread, 56 Knots (764039)
- Weiler Wire Wheel Brushes