Shop All Wire Wheel Brushes
Weiler
3" Dia Crimped Wire Wheel, .014" Steel Fill, 1/2"-3/8" Arbor Hole
Mfr # 15573
Zoro # G100711827
product price: $6.79
/ea
Sold in multiples of 10 for $67.90
$67.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 15573
- Zoro # G100711827
- UPC # 12382155735
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 3" Small Diameter Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/2"-3/8" arbor hole for use on CNC/milling/automatic machine, die Grinder, drill, drill press, right angle die grinder and straight grinders. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLOTINI Glass Beads Blast Media, Medium (AD (70-140))
- CONTINENTAL ABRASIVES 2" 24 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2024)
- SAIT -LOK-R Surface Conditioning Disc, 2 In Dia, Very Fine, Aluminum Oxide Abrasive (77309)
- RAYTECH Vibratory Tumbler Bowl and Lid, 17In Dia. (23-032)
- WEILER 8" Standard Twist Knot Wire Wheel .014" Steel Fill 3/4" Arbor Hole (08138)
- WEILER 12" Narrow Face Wheel, .0118" Steel Fill, 1-1/4" Arbor Hole (1319)
- WEILER 6" Narrow Face Nylox , .022/320SC Crimped Fill, 5/8"-1/2" Arbor Hole (31121)
- WEILER 6" Wolverine Face Bench Grinder .014" Crimped 5/8"-1/2" Arbor Hole (2325)
- WEILER Wire Wheel Wire Brush, 3", 1/4", 4, 500 RPM (90435)
- WEILER Mini Grinder Kit, 3 PC (97417)
- WELLER 7In Wide Crimped Wire Wheel Brush (3090)
- Weiler Wire Wheel Brushes