Shop All Wire Wheel Brushes
Weiler
3" Dia Crimped Wire Wheel, .0118" Fill, 1/2"-3/8" Arbor Hole
Mfr # 16963
Zoro # G300711566
product price: $14.99
/ea
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 16963
- Zoro # G300711566
- UPC # 12382169633
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 3" Small Diameter Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/2"-3/8" arbor hole for use on die grinder, right angle die grinder and drills. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 80G (08834183493)
- UNITED ABRASIVES/SAIT SAIT 28006 Aluminum Oxide Bench Wheel (Grade A36X) 6" x 1" x 1", 1-Pack (28006)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Medium Grade (43277)
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 6x2x1, CRS (7000045921)
- WEILER 8" Standard Twist Knot Wire Wheel, .014" Steel Fill, 5/8" Arbor Hole (8135)
- WEILER 10" Standard Twist Knot Wire Wheel, .014" Steel Fill, 1-1/4" (8179)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 7/8" W (97805)
- WEILER 4" Narrow Face Crimped Wire Wheel .0118" Steel 5/8"-1/2" Arbr Hole (00135)
- WEILER Wolverine 3" Wheel, .012 Steel Fill, 1/4" Stem, Steel Wire (36211)
- WEILER Stringer Bead Wire Wheel 6" .020" Steel Wire Fill 5/8"-11 UNC Nut (08766V)
- WEILER 8" Medium Face Crimped Wire Wheel .0104" Steel Fill 2" Arbor Hole (6100)
- Weiler Wire Wheel Brushes