Shop All Wire Cup Brushes
Weiler
3" Crimped Wire Cup Brush .014" Steel Fill M10x1.25 Nut
Mfr # 13240
Zoro # G3228052
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max RPM. 14000
- Trim Length 1 in
- Fill Material Steel
- Wire Dia. 0.014 in
- Overall Length 2.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 13240
- Zoro # G3228052
- UPC # 12382132408
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Trim Length | 1 in |
Wire Dia. | 0.014 in |
Overall Length | 2.85 in |
Width | 2.8 in |
Height | 2.35 in |
Details
Max RPM. | 14000 |
Fill Material | Steel |
Application | Manufacturing |
Material Application | Steel |
Description
Weiler 3" Crimped Wire Cup Brush provides very flexible brushing action and the most consistent performance for demanding light to medium duty cleaning applications on relatively flat surfaces. M10 x 1.25 nut for use on right angle grinders. For Light to Medium Duty, General Purpose Applications. . . . .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 45007 Double Cut (Alternate Cut) Carbide Burs, Type SC5, 1/2" x 1" x 1/4", 1-Pack (45007)
- NORTON ABRASIVES Flap Disc, Crs, Grit 36, Type 3 (77696090165)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Med, TS (59262)
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (50844)
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12846)
- WEILER Crimped Wire Cup Wire Brush, 5", 0.020 " (93400)
- WEILER 5" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12276)
- WEILER 4" Single Row Knot Cup Brush.014" Stainless , 5/8"-11 UNC Nut (12406)
- WEILER Drive Arbor Hole, 3/8" Diameter Arbor Hole to 1/4" Stem (7726)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94030)
- WEILER 4" Crimped Wire Cup Brush .020" Bronze Fill 5/8"-11 UNC Nut (14616)
- Weiler Wire Cup Brushes