Shop All Flap Discs
Weiler
3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 80Z
Mfr # 50915
Zoro # G300942311
product price: $4.35
/ea
Sold in multiples of 10 for $43.50
$43.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 3 in
- Grit 80
- Max Operating Speed 20000 RPM
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50915
- Zoro # G300942311
- UPC # 12382509156
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 3 in |
Height | 0.6 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 80 |
Max Operating Speed | 20000 RPM |
Color | Blue |
For Use With | Die Grinder |
Application | Grinding and Finishing in One Step |
Performance Level | High-Performance |
Material Application | Steel; Stainless Steel |
Description
Used on right angle air die grinders for smooth grinding and enhanced conformability. Small size allows access to confined areas. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, 7D (66261059368)
- GMT Radial Steel Wool Pads, Grade 0 Fine: Cleaning and Polishing, 18 in. Diameter, Gray, 12PK (120180)
- FLEX-HONE TOOL BC8M800CD FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC8M800CD)
- GENERAL TOOLS TOOL DEBURRING 5"" (482)
- WEILER Flap Disc, Type 27, 7in. dia., 36 Grit (98813)
- WEILER Flap Disc, 5 in. x 36 Grit, 7/8,12000 RPM (98908)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 60Z (50958)
- WEILER 4-1/2" Tiger Disc Abrasive Flap Disc, Conical (TY29), 120Z, 7/8" (50606)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (51138)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 40C 5/8"-11 UNC Nut (50133)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 5" dia. (66261132142)
- Weiler Flap Discs