Shop All Flap Discs
Weiler
3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 60Z
Mfr # 50914
Zoro # G300942090
product price: $3.95
/ea
Sold in multiples of 10 for $39.50
$39.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50914
- Zoro # G300942090
- UPC # 12382509149
- Country of Origin United States
- Category Flap Discs
Description
Tiger Bobcat mini 3 inch flat flap discs are ideal for use on air die grinders for smooth grinding and enhanced conformability in tight areas when working with steel and stainless steel. These mini discs leverage self-sharpening zirconia alumina (ZA) grains that hold up under high temperatures and extreme pressure.
The type 27 flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours from 0° – 15° while the 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal. The threaded arbor S mount allows for easy attachment to a die grinder when using industry standard hub pads and S mount mandrels.
Bobcat sheds cloth and exposes new grain, delivering a consistent, aggressive cut rate and removing 3 times more material over the life of the disc than a comparable blending disc. The threaded arbor S mount is compatible for use on both industry standard hub pads and S mount mandrels. Used on die grinders for smooth grinding and enhanced conformability in tight areas. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours. Composite backing will not mark the workpiece.
The type 27 flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours from 0° – 15° while the 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal. The threaded arbor S mount allows for easy attachment to a die grinder when using industry standard hub pads and S mount mandrels.
Bobcat sheds cloth and exposes new grain, delivering a consistent, aggressive cut rate and removing 3 times more material over the life of the disc than a comparable blending disc. The threaded arbor S mount is compatible for use on both industry standard hub pads and S mount mandrels. Used on die grinders for smooth grinding and enhanced conformability in tight areas. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours. Composite backing will not mark the workpiece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Knot Wire End Brush, 1", 0003044100 (0003044100)
- NORTON CO 9" x 11" ProSand Sanding Sheet 220-Grit, PK 20 (02636)
- PFERD Round Wire Flue Brush - Double Spiral, 1-1/2" Flue Size (89652)
- MIRKA PSA Vacuum, Disc Roll, 6", 6H P220, PK100 (23-343-220)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (96175)
- WEILER Flap Disc, Type 27, 7in. dia., 40 Grit (98808)
- WEILER 4-1/2" Tiger Paw Super High Density Flap Disc, Flat (TY27), 60Z, 7/8" (51162)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 36 Grit (98805)
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (96335)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 80Z, 7/8" (50515)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 120Z (50916)
- Weiler Flap Discs