Shop All Flap Discs
Weiler
3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 40Z
Mfr # 50913
Zoro # G700942041
product price: $4.45
/ea
Sold in multiples of 10 for $44.50
$44.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50913
- Zoro # G700942041
- UPC # 12382509132
- Country of Origin United States
- Category Flap Discs
Description
Tiger Bobcat mini 3 inch flat flap discs are ideal for use on air die grinders for smooth grinding and enhanced conformability in tight areas when working with steel and stainless steel. These mini discs leverage self-sharpening zirconia alumina (ZA) grains that hold up under high temperatures and extreme pressure.
The type 27 flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours from 0° – 15° while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending. The threaded arbor S mount allows for easy attachment to a die grinder when using industry standard hub pads and S mount mandrels.
Bobcat sheds cloth and exposes new grain, delivering a consistent, aggressive cut rate and removing 3 times more material over the life of the disc than a comparable blending disc. The threaded arbor S mount is compatible for use on both industry standard hub pads and S mount mandrels. Used on die grinders for smooth grinding and enhanced conformability in tight areas. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours. Composite backing will not mark the workpiece.
The type 27 flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours from 0° – 15° while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending. The threaded arbor S mount allows for easy attachment to a die grinder when using industry standard hub pads and S mount mandrels.
Bobcat sheds cloth and exposes new grain, delivering a consistent, aggressive cut rate and removing 3 times more material over the life of the disc than a comparable blending disc. The threaded arbor S mount is compatible for use on both industry standard hub pads and S mount mandrels. Used on die grinders for smooth grinding and enhanced conformability in tight areas. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours. Composite backing will not mark the workpiece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 4" X 1/2" TC YELLOW 80 GRIT (A/O) 1/UNIT (2273)
- BRUSH RESEARCH MANUFACTURING CN13416A 1-3/4" Dia. Copper Center Wheel, .016 Nylon, 1/4" Arbor Hole, .625 Trim, .250 Face Width (CN13416A)
- WEILER 2" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17933)
- X1 TOOLS 1500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1500-FSx100)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 36 Grit (98810)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (96359)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), , 60C, 5/8"-11 UNC (50122)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 80Z (50915)
- WEILER Abrasive Flap Disc, Medium, 5in., Phenolic (98838)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), 40Z, 5/8"-11 UNC (51205)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 80G (42305)
- Weiler Flap Discs