Shop All Flap Discs
Weiler
3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 80Z
Mfr # 50954
Zoro # G100942467
original price:
$6.22
31% off
new price: $4.29
/ea
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 3 in
- Grit 80
- Max Operating Speed 20000 RPM
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50954
- Zoro # G100942467
- UPC # 12382509545
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 3 in |
Height | 0.6 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 80 |
Max Operating Speed | 20000 RPM |
Color | Blue |
Application | Grinding and Finishing in One Step |
For Use With | Die Grinder |
Performance Level | High-Performance |
Material Application | Steel; Stainless Steel |
Description
Used on right angle air die grinders for smooth grinding and enhanced conformability. Small size allows access to confined areas. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Flame, 1/2 In, 1/4 Shank (310-002154)
- OSBORN Crimped Wire Tube Brush, DSDS, 1/2" (0005109100)
- DRILLCO SH-1, SOLID CARBIDE BUR DOUBLE CUT -7000H (7H116ADC)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-002513)
- WEILER Arbor Mount Flap Disc, 6in, 40, Coarse (98104)
- WEILER Flap Disc, 7 in. x 80 Grit, 5/8-11,8600RPM (98934)
- WEILER Flap Disc, 7 in. x 40 Grit, 7/8,8600 RPM (98929)
- WEILER Abrasive Flap Disc, Coarse, 7in., Phenolic (98841)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98855)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 7/8" (51224)
- METABO Flap Disc 4 1/2" Flapper Plus 40 7/8 T29 Fiberglass (629419000)
- Weiler Flap Discs