Shop All Flap Discs
Weiler
3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 60Z
Mfr # 50953
Zoro # G800942439
product price: $4.19
/ea
Sold in multiples of 10 for $41.90
$41.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 3 in
- Grit 60
- Max Operating Speed 20000 RPM
- For Use With Die Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50953
- Zoro # G800942439
- UPC # 12382509538
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 3 in |
Height | 0.6 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 60 |
Max Operating Speed | 20000 RPM |
For Use With | Die Grinder |
Application | Grinding and Finishing in One Step |
Color | Blue |
Performance Level | High-Performance |
Material Application | Steel; Stainless Steel |
Description
Used on right angle air die grinders for smooth grinding and enhanced conformability. Small size allows access to confined areas. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brown, Med (61463686085)
- SCOTCH-BRITE Surface Conditioning Disc, 6 in., PK10 (7000120839)
- DYNABRADE Disc Pad, Hook-and-Loop, 3" dia. (50120)
- WEILER 2 3/4" Crimped Wire Utility Cup Brush .0118" Steel Fill 1/4" Stem (14302)
- WEILER Flap Disc, 7 in. x 80 Grit, 8600 RPM (98918)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (51142)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (51138)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), 120Z, 5/8"-11 UNC (31353)
- WEILER Flap Disc, 4-1/2 in.x60Grit, 7/8,13000 RPM (98924)
- WEILER 4-1/2 Tiger Angled (Radial) Zirc Flap Disc 60Z 5/8-11 Nut (51304)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399216)
- Weiler Flap Discs