Shop All Flap Discs
Weiler
3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 120Z
Mfr # 50955
Zoro # G300942649
product price: $4.35
/ea
Sold in multiples of 10 for $43.50
$43.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 3 in
- Grit 120
- Max Operating Speed 20000 RPM
- For Use With Die Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50955
- Zoro # G300942649
- UPC # 12382509552
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 3 in |
Height | 0.6 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 120 |
Max Operating Speed | 20000 RPM |
For Use With | Die Grinder |
Application | Grinding and Finishing in One Step |
Color | Blue |
Material Application | Steel; Stainless Steel |
Performance Level | High-Performance |
Description
Used on right angle air die grinders for smooth grinding and enhanced conformability. Small size allows access to confined areas. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BNS4S14 Solid End Brush. .500" Dia., .014SS, .875" Trim Length, .250" Shank Diameter (BNS4S14)
- OSBORN Flue Brush, Round Wire, Double Spiral, 3/4" (0005106000)
- MARCO #6 Blaze Wide Entry Nozzle - 3/8" (10SN650UN)
- DEWALT 4-1/2" x 1/8" x 5/8"-11 T27 stainless wheel (DW8452H)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (98119)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), 36Z, 5/8"-11 UNC (51204)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 40C 7/8" Arbor Hole (50130)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Angled (TY29), 80C, 7/8" (50111)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 80 Grit (98807)
- WEILER 4-1/2" Disc Abrasive Flap Disc Conical (TY29) Backing 60Z 7/8" Arbr Hl (50514V)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 40 (7000148187)
- Weiler Flap Discs