Shop All Quick Change Discs
Weiler
3" Blending Disc, Plastic Button Style, 60AO
Mfr # 60134
Zoro # G300942694
product price: $0.89
/ea
Sold in multiples of 50 for $44.50
$44.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Max RPM 20000
- Diameter 3 in
- Application Grinding; Fabrication; Light Pressure/Blending; Weld Grinding/Blending; Heavy Stock Removal; Deburring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 60134
- Zoro # G300942694
- UPC # 12382601348
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Diameter | 3 in |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Max RPM | 20000 |
Application | Grinding; Fabrication; Light Pressure/Blending; Weld Grinding/Blending; Heavy Stock Removal; Deburring |
Thickness | 0.3 in |
Material Application | Steel; Plastic; Wood; Fiberglass |
Compatible Tool | Right Angle Die Grinder |
Description
Compatible with 3MTM RolocTM back-up pads. Ideal for a wide range of light fabrication, repair and maintenance applications. For use on right angle air tools. Plastic Button Style. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON Emery Cloth 9X11 in.Asst 3PK (07660747855)
- VSM Abrasive Belt, 60 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 60 Grit, Medium, Aluminum Oxide, KK711X (1564)
- WEILER Cup Wire Brush, Threaded Arbor, 6", 6, 600 RPM (96096)
- PFERD Coated Belt, Al/Oxd, 4"x24", 60 Grit, Coated, 4" W, 24" L, 60 Grit, Aluminum Oxide (49362)
- WEILER 2" Non-Woven Surface Conditioning Disc, Button Style, AO -Coarse (51532)
- WEILER 2" Blending Disc, Metal Hub Style, 120Z (60384)
- WEILER 3" Tiger Aluminum Blending Disc, 60AO, TYPE S (59875)
- WEILER 2" Tiger Aluminum Blending Disc, 60AO, TYPE R (59807)
- WEILER 3" Tiger Aluminum Blending Disc, 36AO, TYPE R (59811)
- WEILER 3" Tiger Aluminum Blending Disc, 80AO, TYPE S (59876)
- MERIT Quick Change Disc, 3In, 100Grit, TR, PK50 (69957399723)
- Weiler Quick Change Discs