Shop All Quick Change Discs
Weiler
3" Blending Disc, Metal Hub Style, 80Z
Mfr # 60395
Zoro # G400942341
product price: $0.99
/ea
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Zirconia Alumina
- Max RPM 20000
- Diameter 3 in
- Application Grinding; Fabrication; Light Pressure/Blending; Weld Grinding/Blending; Heavy Stock Removal; Deburring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 60395
- Zoro # G400942341
- UPC # 12382603953
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Diameter | 3 in |
Details
Grit | 80 |
Abrasive Material | Zirconia Alumina |
Max RPM | 20000 |
Application | Grinding; Fabrication; Light Pressure/Blending; Weld Grinding/Blending; Heavy Stock Removal; Deburring |
Thickness | 1/4 in |
Compatible Tool | Right Angle Die Grinder |
Material Application | Stainless Steel; Tool Steel |
Description
Compatible with Norton Speed-Lok® TS back-up pads. Ideal for a wide range of light fabrication, repair and maintenance applications. For use on right angle air tools. Metal Hub Style. Compatible with Norton Speed-Lok® TS back-up pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 84C250 84 Series Tube Brush-For Thru Holes. .250" Dia., .006CS, 2" Brush Part, 8" OAL, Ring Handle (84C250)
- CLESCO SS-012096-050A Spiral Coated Abrasive Sanding Sleeve (SS-012096-050A)
- SPECIALTY DIAMOND Electroplated Hand Polishing Pad, 60 Grit (BRTH60)
- WEILER Filler Pass Wire Brush, Arbor, 5", 1/2" W (94754)
- WEILER 3" Trim-Kut Grinding Disc, 120AO (59315)
- WEILER 3" Blending Disc, Plastic Button Style, 36AO (60131)
- WEILER 2" Non-Woven Surface Conditioning Disc, Button Style, AO -Coarse (51532)
- WEILER 3" Trim-Kut Grinding Disc, 36AO (59300)
- WEILER 2" Non-Woven Surface Conditioning Disc, Button Style, AO -Medium (51531)
- WEILER 3" Blending Disc, Plastic Button Style, 80AO (60135)
- 3M CUBITRON Quick Change Discs, 3 In, 60, TR, PK50 (7000045172)
- Weiler Quick Change Discs