Shop All Quick Change Discs
Weiler
3" Blending Disc, Metal Hub Style, 60AO
Mfr # 60056
Zoro # G500942371
product price: $0.91
/ea
Sold in multiples of 50 for $45.50
$45.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Max RPM 20000
- Diameter 3 in
- Application Grinding; Fabrication; Light Pressure/Blending; Weld Grinding/Blending; Heavy Stock Removal; Deburring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 60056
- Zoro # G500942371
- UPC # 12382600563
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Diameter | 3 in |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Max RPM | 20000 |
Application | Grinding; Fabrication; Light Pressure/Blending; Weld Grinding/Blending; Heavy Stock Removal; Deburring |
Thickness | 1/4 in |
Material Application | Steel; Plastic; Wood; Fiberglass |
Compatible Tool | Right Angle Die Grinder |
Description
Compatible with Norton Speed-Lok® TS back-up pads. Ideal for a wide range of light fabrication, repair and maintenance applications. For use on right angle air tools. Metal Hub Style. Compatible with Norton Speed-Lok® TS back-up pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Cup Brush, Fine Nylon, 150 Grit, 2 in. (77223)
- ASTRO PNEUMATIC Pad Backing, 3", for Sander/Polisher (20302P)
- VSM Abrasive Belt, 120 Grt, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Ceramic, XK870X, Red (281751)
- STENS Blade Grinding Wheel 750-045 For 8" X 1" X 5/8" 46 Grit Ruby (750-045)
- WEILER 2" Tiger Aluminum Blending Disc, 60AO, TYPE S (59870)
- WEILER 2" Tiger Aluminum Blending Disc, 80AO, TYPE R (59808)
- WEILER 3" Tiger Aluminum Blending Disc, 60AO, TYPE R (59812)
- WEILER 2" Tiger Aluminum Blending Disc, 80AO, TYPE S (59871)
- WEILER 3" Tiger Aluminum Blending Disc, 60AO, TYPE S (59875)
- WEILER 3" Non-Woven Surface Conditioning Disc, Button Style, AO -Medium (51534)
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 80G, PK100 (66261162313)
- Weiler Quick Change Discs