Shop All Abrasive Bristle Disc and Brushes
Weiler
3-1/2" Nylox Disc Brush Rectangular Filament 80SC Fill 7/8" Arbor Hole
Mfr # 85806
Zoro # G3227888
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Abrasive Grit 80
- Wire Dia. 0.055 in
- Bristle Trim Length 1-1/2 in
- Max. RPM 2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 85806
- Zoro # G3227888
- UPC # 12382858063
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Wire Dia. | 0.055 in |
Bristle Trim Length | 1-1/2 in |
Length | 3.4 in |
Height | 1.95 in |
Width | 3.45 in |
Details
Abrasive Material | Silicon Carbide |
Abrasive Grit | 80 |
Max. RPM | 2500 |
Application | Deburing, Surface Prep, Finish & Cleaning |
Description
Manufactured using a tufted filament configuration. Longer trim length provides increased aggression, greater conformability and longer product life. Medium grade. 80 grit. .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Forney Industries Inc 72747 Brush Wire Wheel Fine 6 x .008 in. (8912396)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183164)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x3/8" 120gr (15F012)
- DEWALT 3" x 1/8" x 1/4" A24R grinding wheel (DW8710)
- WEILER 2" MaximumDensity Miniature Disc Brush 80CG Crimped Rectangular Fill (85736)
- WEILER 3" Nylox Disc Brush Rectangular Filament 120SC Fill 7/8" Arbor Hole (85786)
- WEILER 2" Maximum Density Miniature Nylox Disc Brush, 80SC (85773)
- WEILER 10" Nylox Disc Brush Crimped Filament .040/120SC Fill 7/8" Arbor Hole (85930)
- WEILER 2-3/4" Nylox Utility Cup Brush .040/120SC Crimped Fill 1/4" Stem (14404)
- WEILER 4" Nylox Disc Brush Crimped Filament .040/80SC Fill 7/8" Arbor Hole (85818)
- NAMPOWER BRUSH ADH16P-NAMPOWER Abrasive Disc Brush Holder-Standard Collet Flow Thru, 16MM Plain (ADH16P)
- Weiler Abrasive Bristle Disc and Brushes