Shop All Flap Wheels
Weiler
2"x1"x60AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem
Mfr # 30723V
Zoro # G2676269
original price:
$8.79
18% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 60
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 30723V
- Zoro # G2676269
- UPC # 012382307219
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Face Width | 1 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 2 in |
Shank Size & Type | 1/4 in Straight Shank |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 60, Series Wolverine, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-032072-036A Spiral Coated Abrasive Sanding Sleeve (SS-032072-036A)
- 3M Cartridge Roll 341D, 1/2inx1inx1/8 in 60 X-weight, 100/pk (7100086100)
- 3M 3M„¢ Scotch-Brite„¢ Radial Bristle Brush, 6" x 1/2" x 1" Ceramic 50 Grit (7100138347)
- DEWALT General Purpose Cutting Wheels (DWA8051)
- WEILER 1" x 1" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30721)
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 80AO (52016)
- WEILER 1" x 1" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30719)
- WEILER 3/4" x 3/4" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30715)
- WEILER 3" x 1" Non-Woven Stem-Mounted Interleaf Flap Wheel, 320AO, 1/4" Stem (54508)
- WEILER 3" x 1" x 60AO Coated Abrasive Flap Wheel, 1/4-20 Threaded Stem (30735)
- WEILER 1" x1"x80AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30721V)
- Weiler Flap Wheels