Shop All Brooms
Weiler
24"ContractorFloorBroom, FineFlaggedSilverPolystyreneFill, IncludesBrace
Mfr # 44553
Zoro # G3650968
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Polystyrene
- Handle Length 25 in
- Trim Length 3 in
- Width 4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Handle Length | 25 in |
Trim Length | 3 in |
Width | 4 in |
Height | 3 in |
Details
Bristle Material | Polystyrene |
Broom Application | Facility Maintenance |
Description
Ideal for Fine Sweeping on Smooth Surfaces. Hardwood Block. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Trash Grabber, Squeeze Handle, 51 in L, 4 1/4 in Grabber Opening, Steel, Green (NN140)
- SP RICHARDS Genuine Joe Dust Pan, Heavy-Duty, 12", Black, GJO02406 (GJO02406)
- VIKAN VIKAN Black 24" Replacement Squeegee Blade (77749)
- SC JOHNSON 109.9 fl oz (3.3 L) Grease Remover Foaming Hand Cleaner 2 PK (SJNGPF3LNA)
- WEILER 24" Vortec ProSweep Floor Brush, Polystyrene Border w Blk Polypropylene (25235)
- WEILER 24" Medium Sweep Floor Brush Black Tampico Center w/Horsehair Casing (42017)
- WEILER 18" Fine Sweep Floor Brush Black Horsehair Fill (42001)
- WEILER 24" Vortec Pro Coarse Sweep Strip Broom, Brown Polypropylene Fill (25295)
- WEILER 18" Vortec Pro Garage Brush Maroon Polypropylene Fill (25238)
- WEILER Metal Cap Upright Broom, Palmyra Fill, 55" Overall Length (44007)
- KRAFT TOOL Weigh-Lite Medium Coarse Replacem, 36 (CC246-01)
- Weiler Brooms