Shop All Mops
Weiler
24 in L Wet Mop Head, 4-Ply Cotton Yarn
Mfr # 75172
Zoro # G000712368
Sold in multiples of 12 for $89.88
$89.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20 in
- Application Facility Maintenance; Weld blending, Grinding, Deburring, Finishing
- Color White
- Overall Height 2.6 in
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 20 in |
Overall Height | 2.6 in |
Overall Width | 8 in |
Details
Application | Facility Maintenance; Weld blending, Grinding, Deburring, Finishing |
Color | White |
Description
Can be laundered. Durable and they will not scratch floors or unravel. For use with 75140, 75131, 75132 and 75130 handles and braces. Industrial grade. Ideal for Durable All-Purpose Cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEER CLEAN Beer Clean Sanitizer, 0.25 oz. Pouch, Unscented, White, 100 PK (90223)
- GOJO 23.7 fl oz (700 mL) ADX-7 Dispenser Refill Botanical Foam Soap 4 PK (GOJ871604CT)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, White, 17 3/4 in Dia, Step-On, Plastic (1883557)
- GLAD 13 gal Trash Bags, 9 mil (229 Micron), White, 3 PK (CLO78564CT)
- WEILER 32 oz. Wet Mop Head, 8-Ply Cotton Yarn (75105)
- WEILER 20 oz. Wet Mop Head, 8-Ply Cotton Yarn (75103)
- WEILER 24 oz. Wet Mop Head, 8-Ply Cotton Yarn (75104)
- WEILER 24 One-Piece Deck Mop, 16 oz., 4-Ply Cotton, Industrial Grade (75110)
- WEILER 24" Dust Mop Head, Tie-On Style (75117)
- WEILER 61 in L One Piece Deck Mop, 11 oz Dry Wt, 4-Ply Cotton, Industrial Grade (75109)
- UNISAN 1.25 in Cut-End Wet Mop, White, Cotton, PK12, UNS 732C (UNS 732C)
- Weiler Mops