Shop All Brooms
Weiler
24" Green Works Sweep Coarse Maroon Fill with Rubberwood Block
Mfr # 42357
Zoro # G3650581
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Length 3 in
- Bristle Material Recycled Plastic
- Height 3.8 in
- Broom Handle Length 24 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 in |
Height | 3.8 in |
Broom Handle Length | 24 in |
Width | 3 in |
Details
Bristle Material | Recycled Plastic |
For Surface Texture | Facility Maintenance |
Surface Type | Flat Surface Grinding, Light Pressure/Blending, Weld Grinding/Blending, General Stock Removal, Irregular Surface (HD Discs) |
Description
Ideal for Coarse Sweeping on Very Rough Surfaces. Renewable Rubberwood. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIO-OXYGEN Laundry Detergent, 1 qt Bottle, Liquid, Unscented, Clear (ABSLLC50)
- MRS. MEYERS CLEAN DAY Clean Day Basil Scent Concentrated Organic Multi-Surface Cleaner Liquid 16 oz (14441)
- RUBBERMAID COMMERCIAL One Shot Soap Dispenser - Touch Free, Liquid, 1.9 x 5.5 x 4, Polished Chrome (FG402073)
- ETTORE Porcupine Washer Sleeve 14 Inch (58014)
- WEILER 18" Perma-Sweep Floor Brush Yellow Polypropylene Fill (42165)
- WEILER 14" Wire Broom Flat Wire Fill (42030)
- WEILER 36"FineSweepFloorBrush, FlaggedSilverPolystyreneFill, IncludesBrace (42098)
- WEILER 24" Vortec ProSweep Floor Brush, Polystyrene Border w Blk Polypropylene (25235)
- WEILER 24" Green Works Sweep Fine Grey Fill with Rubberwood Block (42355)
- WEILER 24" Garage Brush Maroon Synthetic Fill (42026)
- THE BRUSH MAN 30” Coarse Floor Sweep, Stiff Synthetic Fill, 12PK (FB1630S)
- Weiler Brooms