Shop All Squeegees
Weiler
24" Floor Squeegee, Curved, Metal Frame, Heavy-Duty Rubber Blade
Mfr # 45510
Zoro # G600712072
product price: $37.89
/ea
Sold in multiples of 6 for $227.34
$227.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 10.5 in
- Application Facility Maintenance
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 10.5 in |
Length | 24 in |
Details
Application | Facility Maintenance |
Description
Heavy-Duty Construction. Cast Iron Handle Socket. Black Rubber Blade for Rough, Heavy Use. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEOCHEM SUPER STRIP - 4/1 GL CASE, Floor Stripper, 4PK (100458-99990-7G)
- SG TOOL AID 2" HOLDING PADS FOR SURFACE TR (94520)
- RECKITBENC Air Wick, SCENTED OIL REFILL, LAVENDER & CHAMOMILE, 0.67 OZ, 2PK (78473PK)
- GOJO 2,000 mL Personal Soaps 4 PK (7265-04)
- WEILER 30" Floor Squeegee, Curved, Metal Frame, Heavy-Duty Rubber Blade (45535)
- WEILER 24" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade (45507)
- WEILER 12" Window Squeegee, Metal Frame, Soft Rubber Blade (45500)
- WEILER 36" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade (75202)
- WEILER Weiler 804-45511 Sq-36-Fc 36 Inch Curved Floor Squegee W-O Handle (804-45511)
- WEILER 36" Floor Squeegee, Curved, Metal Frame, Heavy-Duty Rubber Blade (45511)
- ETTORE 24 in. W Neoprene Rubber Floor Squeegee (54455)
- Weiler Squeegees