Shop All Brooms
Weiler
24" Contractor Garage Broom Palmyra Fill Includes Brace
Mfr # 44584
Zoro # G3650076
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Palmyra
- Handle Length 3.45 in
- Broom Application Facility Maintenance
- Height 5 in
- Trim Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Handle Length | 3.45 in |
Height | 5 in |
Trim Length | 4 in |
Width | 25.4 in |
Details
Bristle Material | Palmyra |
Broom Application | Facility Maintenance |
Description
Ideal for Coarse Sweaping on Rough Surfaces. Hardwood Block. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Disinfecting Wipes, White, Bag, 160 Wipes, 12 in x 11 in, Fresh (100823906)
- RIDGID BRUSH, NYLON K9306 6 in (68968)
- GOFER PARTS Replacment Squeegee Set For Factory Cat 22-770L, Factory Cat 22-754L, Factory Cat 22-755L (GSQ1088XX2)
- 3M Scrubber Sponge, 6" L, 3-5/8" W, PK20 (74)
- WEILER 24" Green Works Sweep Medium Blue Fill with Foam Block (42353)
- WEILER 16" Street Broom, 5-1/4" Trim Length, Orange Polypropylene Fill (70212)
- WEILER 24" Pro-Flex Palmyra Sweep with 60" Hardwood Handle (44601)
- WEILER 24"ContractorFloorBroom, FlaggedGreyBorderw/StiffBlkPolypropyleneCenter (44581)
- WEILER Lobby Broom, Corn & Fiber Fill, 40" Overall Length (70300)
- WEILER 36" Garage Brush Maroon Polypropylene Fill Includes brace (42149)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, White (31735)
- Weiler Brooms