Shop All Gun & Crossbow Cleaning Gear
Weiler
22 Caliber Gun Brush, Bronze Fill
Mfr # 95301
Zoro # G800712193
product price: $2.75
/ea
Sold in multiples of 10 for $27.50
$27.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.23 in
- Length 3.25 in
- Application Manufacturing
- Height 0.23 in
- Fill Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 95301
- Zoro # G800712193
- UPC # 12382953010
- Country of Origin United States
- Category Gun & Crossbow Cleaning Gear
Dimensions
Width | 0.23 in |
Length | 3.25 in |
Height | 0.23 in |
Fill Diameter | 0.004 in |
Details
Application | Manufacturing |
Fill Material | Bronze |
Description
Ideal for cleaning gun barrels. Fitted with 8-32 male coupling for mounting an extension rod. Constructed using a continuous piece of stem wire and fine bronze wire fill for a scratch-free cleaning action. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENTEN GOLD CART ACCESSORIES Stenten Golf Cart Accessories HB0002 Horn Button-Floor Mount (HB0002)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Gusset (56037)
- CHAMPION SPORTS Fiekd Hockey Ball, PK 12 (fhb1wh)
- FIMCO 25 gal. ATV Sprayer, Polyethylene Tank, 15 ft. Hose Length (LG-3025-QR)
- WEILER Black Horsehair Bottle Brush (99594)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 16oz Bottle, Clear (BTCPRO-16OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES 39in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .22 thru .50 Caliber & 5mm, Multi-Color (BT-CFRR-39)
- HOPPES HOPPES BORESNAKE RIFLE (24015D)
- BREAKTHROUGH CLEAN TECHNOLOGIES Nylon Tactical Pouch, 9 in. L x 5.5 in. W x 2 in. H, Large, Black/Gray (BT-LTP-BLK)
- BIRCHWOOD CASEY Lead Remover/Polishing Cloth, 6x9 (BC-31002)
- BREAKTHROUGH CLEAN TECHNOLOGIES Handgun Mat, 17 in. L x 11 in. W, Multi-Color (BT-RGM-P)
- Weiler Gun & Crossbow Cleaning Gear