Shop All Brushes
Weiler
20" Utility Scrub Brush White Tampico Fill Long Handle Wood Block
Mfr # 44017
Zoro # G3607969
product price: $6.85
/ea
Sold in multiples of 12 for $82.20
$82.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Soft
- Bristle Color Tan
- Brush Length 6 in
- Handle Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 in |
Handle Length | 14 in |
Brush Width | 4 in |
Bristle Length | 2 in |
Overall Length | 20 in |
Trim Length | 2 in |
Head Width | 4 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Soft |
Bristle Color | Tan |
Bristle Material | Palmyra/Tampico |
Handle Material | Wood |
Brush Handle Style | Long Handle |
Item | Utility Scrub Brush |
Temperature Resistant | No |
Color Coding System | No |
Acid Resistant | No |
Features | 20 in Length |
Chemical Resistant | No |
FDA Compliant | No |
Description
Utility Scrub Brush, Bristle Firmness Soft, Bristle Material Palmyra, Tampico, Handle Material Wood, Brush Length 6 in, Handle Length 14 in, Head Width 4 in, Bristle Color Tan, Overall Length 20 in, Chemical Resistant No, Temperature Resistant No, FDA Compliant No, Acid Resistant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (260590GY)
- 3M Cleaners & Detergents, 0.5 gal Bottle, Fragrance-Free, 4 PK (7010342249)
- FRESH PRODUCTS Eco Fresh Non-Para Enzymatic Block, 2.5 oz Block, Cherry, PK12 (12-TOSS-CH)
- LPS Contact Cleaner, White, 5 Gal. (03105)
- WEILER 8" Square End Scrub Brush, 1" Trim Length, White Tampico Fill (44024)
- WEILER 1" Single Spiral Flue Brush .012 Steel Fill (44125)
- WEILER 20" Utility Scrub Brush, Recycled PET Fill, Long Handle, Foam Block (42376)
- WEILER 2" Bent Radiator Brush, Black Bristle, 2-1/4" Bristle Len, Wood Handle (95502)
- WEILER 8" Utility Scrub Brush, White Tampico Fill, Short Handle, Wood Block (44014)
- WEILER 8" Vortec Pro Utility Scrub, Tampico Fill, Foam Block (25262)
- REMCO Vikan 11in Waterfed Deck Scrub- Soft, Yellow (70436)
- Weiler Brushes