Shop All Brushes
Weiler
20" Utility Scrub Brush, Palmyra Fill, Long Handle, Wood Block
Mfr # 72101
Zoro # G400711626
Sold in multiples of 12 for $69.48
$69.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Material Palmyra
- Brush Width 4 in
- Trim Length 2 in
- Height 2.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Width | 4 in |
Trim Length | 2 in |
Height | 2.9 in |
Length | 20 in |
Details
Brush Type | Scrub Brush |
Bristle Material | Palmyra |
Industry Type | Facility Maintenance |
Description
Ideal for General Scrubbing in Factories, Kitchens, Institutions, Etc. Wood Block. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Floor Machine Brush, 12 in Dia, Black (1033375)
- CLOROX Toilet Bowl Cleaner with Bleach, Fresh Scent, 24 oz Bottle, PK12, 12PK (00031)
- GOJO 7282-04 TDX 2000 mL Supro Max Cherry Hand Cleaner, 4PK (381G728204)
- PREMIERE PADS Buffing Floor Pads, 14", Red, PK5 (PAD 4014 RED)
- WEILER 1" Double Spiral Flue Brush .012 Steel Fill (44149)
- WEILER Vortec Pro Wire Scratch Brush, .012 Fill, 3 x 19 Rows (25154)
- WEILER 3" Single Spiral Flue Brush .012 Steel Fill (44135)
- WEILER Hand Wire Scratch Brush .012 SS Fill 4x16 Rows Plastic Block (44299)
- WEILER Plater's Brush, Stainless Steel Fill, 3 x 19 Rows, Curved Handle (44660)
- WEILER Bowl Brush Set, White Plastic Fill, Plastic Handle & Holder (75000)
- CARLISLE FOODSERVICE Utility Brush, 7 in L, Plastic Handle (4067400)
- Weiler Brushes