Shop All Mops
Weiler
20 in L Wet Mop Head, 4-Ply Cotton Yarn
Mfr # 75171
Zoro # G500712448
product price: $6.99
/ea
Sold in multiples of 12 for $83.88
$83.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Facility Maintenance; Weld blending, Grinding, Deburring, Finishing
- Color White
- Overall Length 24 in
- Overall Width 7.8 in
- Overall Height 2.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 24 in |
Overall Width | 7.8 in |
Overall Height | 2.2 in |
Details
Application | Facility Maintenance; Weld blending, Grinding, Deburring, Finishing |
Color | White |
Description
Can be laundered. Durable and they will not scratch floors or unravel. For use with 75140, 75131, 75132 and 75130 handles and braces. Industrial grade. Ideal for Durable All-Purpose Cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECHEM Non-Acid Bowl/Bath Cleaner, PK12 (D100Q)
- ZEP Floor Cleaner, Liquid, 20 gal., Drum (126950)
- GOJO 9212-12 Gojo Antimicrobial Lotion Soap 800 ml refills, 12PK (2670990)
- BEST SANITIZERS 1 gal. Foam Hand Soap Jug (SO10060)
- WEILER 24 in L Medium Wet Mop Head, Loop End, 4-Ply Cotton Yarn (75181)
- WEILER 32 oz. Wet Mop Head, 8-Ply Cotton Yarn (75105)
- WEILER 24 oz. Wet Mop Head, 8-Ply Cotton Yarn (75104)
- WEILER 24 One-Piece Deck Mop, 16 oz., 4-Ply Cotton, Industrial Grade (75110)
- WEILER 64 in L One Piece Deck Mop, 14 oz Dry Wt, 4-Ply Cotton, Industrial Grade (75098)
- WEILER 61 in L One Piece Deck Mop, 11 oz Dry Wt, 4-Ply Cotton, Industrial Grade (75109)
- TOUGH GUY 36 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, 6PVT9 (6PVT9)
- Weiler Floor Mops, Buckets & Wringers