Shop All Cut-Off Wheels
Weiler
2" x 1/8" Wolverine Type 1 Cut-Off Wheel, A36S, 3/8" A.H.
Mfr # 56130
Zoro # G500942647
product price: $1.19
/ea
Sold in multiples of 100 for $119.00
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Arbor Hole Size 3/8 in
- Thickness 1/8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 56130
- Zoro # G500942647
- UPC # 12382561307
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 3/8 in |
Overall Length | 2 in |
Width | 2 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Thickness | 1/8 in |
Color | Black |
Application | Cutting; Fabrication |
Max. RPM | 30000 |
Material Application | Steel |
Compatible Tool | Die Grinder |
Performance Level | Value |
Hardness | S |
Description
Weiler Wolverine 2 inch type 1 cutting wheels deliver a fast cut rate and consistent performance at a good value when cutting steel and other metals. The flat profile allows for deep cuts and 1/8" thickness is ideal for notching with a die grinder. The 3/8" open arbor offers a cost-effective mounting option when using adapting nuts.
Wolverine is an aggressive, get it done product line for everyday general purpose use. Aggressive cutting and grinding wheels that will get the job done fast. Excellent value for the professional that needs a tough, aggressive wheel. Dual reinforcement provides added strength for aggressive cutting. Thin cutting wheels deliver accurate, clean cuts. Open arbor offers a cost-effective mounting option when using adapting nuts.
Wolverine is an aggressive, get it done product line for everyday general purpose use. Aggressive cutting and grinding wheels that will get the job done fast. Excellent value for the professional that needs a tough, aggressive wheel. Dual reinforcement provides added strength for aggressive cutting. Thin cutting wheels deliver accurate, clean cuts. Open arbor offers a cost-effective mounting option when using adapting nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Tree, 1/4in, Shank 1/4in (13303)
- SCOTCH-BRITE Unitized Wheel, 6 Diax1/2 Wx1/2, SC, FN, PK4 (61500122827)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 40G (11284)
- 3M Fiber Disc Backup Pad, 7 in Dia, PK10 (88657)
- WEILER 14" x 3/32" T1 Large Cutting Wheel, A36R, 1" A.H., Fast Bur Reduce Cut (56247)
- WEILER 7" x .060" TIGER ALUMINUM Type 1 Cut-Off WheelALU60S 7/8 A.H. (58203)
- WEILER CW, 12" x 3/32" x 1", A46T (56239)
- WEILER 4-1/2" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 7/8 A.H. (58305)
- WEILER 4" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 1/4" A.H. (58014)
- WEILER 5" x 1mm TIGER ZIRC ULTRACUT Type 1, Z60T, 7/8" A.H. (58006)
- ARC ABRASIVES Cut Off Whl, 4.5 x 7/8 (945047805)
- Weiler Cut-Off Wheels