Shop All Cut-Off Wheels
Weiler
2" x 1/8" TIGER AO Type 1 Cutting Wheel, A36S, 1/4" A.H.
Mfr # 57016
Zoro # G500942234
product price: $1.25
/ea
Sold in multiples of 100 for $125.00
$125.00
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
- Brand Weiler
- MFR # 57016
- Zoro # G500942234
- UPC # 12382570163
- Country of Origin United States
- Category Cut-Off Wheels
Description
Weiler Tiger aluminum oxide 2 inch type 1 cutting wheels deliver the right combination of performance and value when cutting steel and other metals. The flat type 1 profile allows for deep cuts commonly required when cutting metal with a die grinder.
This versatile cutting wheel leverages a strong bond that offers a long life solution for all your general purpose applications at an excellent total cost of use. Dual reinforcement for long life cutting applications. Provides a sharp, clean cut and hard bond to extend life. Used with die grinder and right angle air die grinder. . .
This versatile cutting wheel leverages a strong bond that offers a long life solution for all your general purpose applications at an excellent total cost of use. Dual reinforcement for long life cutting applications. Provides a sharp, clean cut and hard bond to extend life. Used with die grinder and right angle air die grinder. . .
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
- 3M SAND DISC 120G 5X5"" 10PK (Disc5in10pk120)
- FERRO INDUSTRIES 8in Sanding Pad (6158)
- MERIT Slotted Discs2 In. Overlap 8 mm - 32 80 (08834184076)
- 3M PSA Cloth Disc 348D, 20inxNH 40 X-weight (7000118887)
- WEILER 4-1/2" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58200)
- WEILER 5" x 1mm TIGER ZIRC ULTRACUT Type 1, Z60T, 7/8" A.H. (58006)
- WEILER 2" x 1/8" Wolverine Type 1 Cut-Off Wheel, A36S, 1/4" A.H. (56022)
- WEILER CW, 3" x 1/8" x 1/4", A36TWB (56270)
- WEILER CW, 2" x 1/4" x 3/8", A36TWB (56131)
- WEILER 3" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 3/8" A.H. (58011)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 16"x3/32"x1", Abrasive Wheel Diameter: 16" (10P163)
- Weiler Cut-Off Wheels